1/2 IN Lead Free 2-Piece Full Port Brass Ball Valve with Integral Press Fitting End Connection

  • Mfr # 88005493

  • Zoro # G914574328


product price: $41.89
/ea

Key Features

Ball Material
Chrome Plated Brass
Ball Port Style
Full
Valve Structure
2-Piece
Pipe Size
1/2 in x 1/2 in
For Media
Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88005493
Zoro #
G914574328
UPC #
98268153118
Country of Origin
Unknown

Dimensions

Pipe Size
1/2 in x 1/2 in
Overall Length
3.38 in
Overall Width
3.38 in
Overall Height
2.25 in

Details

Ball Material
Chrome Plated Brass
Ball Port Style
Full
Valve Structure
2-Piece
For Media
Potable Water
Connection Type
Press x Press
Seat Material
Virgin PTFE
Features
Lead Free
Max. Pressure
250 PSI
Stem Material
Brass
Body Material
Brass
Stem Type
Bottom Loaded Blowout Proof
Temp. Range
0 Degrees F to 250 Degrees F
Valve Design
Lever Handle
Surface Finish
Chrome Plated
Color - Valve Body
Brass

Description

This 1/2 inch lead free two-piece, full port, ball valve with integral press end fittings is designed for use in plumbing, heating, and potable water applications. It features a lead free brass body, adjustable packing gland, and bottom-loaded blowout proof stem. It is made with integral ASTM-B88 compliant press end connections that are designed for types K, L and M hard copper tubing. The press fitting is rated to 250 psi CWP up to 210 degrees F.


  • Lead free brass body rated NSF61-8
  • Bottom loaded blowout proof stem with packing nut
  • Press connection rated to 250 psi CWP up to 210 degrees F
  • Press end connections comply to ASTM-B88

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.