1/2 IN Lead Free Brass 2-Piece Full Port Ball Valve with Solder End Connection

  • Mfr # 0555128

  • Zoro # G716499355


product price:  $11.15
/ea

Key Features

Operating Temperature - Minimum
0°F
Body Material
Lead Free Copper Silicon Alloy
Color - Valve Body
Brass
Overall Height
1.82 in
Connection Size - Side 1
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0555128
Zoro #
G716499355
UPC #
98268805543
Country of Origin
Mexico

Dimensions

Overall Height
1.82 in
Connection Size - Side 1
1/2 in
Overall Length
2.06 in

Details

Operating Temperature - Minimum
0°F
Body Material
Lead Free Copper Silicon Alloy
Color - Valve Body
Brass
Operating Temperature - Maximum
400°F
Item
Full Port Ball Valve

Description

1/2 IN Lead Free Brass 2-Piece Full Port Ball Valve with Solder End Connection and Chrome Plated Brass Ball

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.