1/2 In Lead-Free Brass Poppet Type Calibrated Pressure Relief Valve

  • Mfr # 0556035

  • Zoro # G612415237


product price:  $141.29
/ea
Free Shipping & Returns

Key Features

Body Material
Lead Free Brass
Outlet Type
Female Threaded
Inlet Type
Male Threaded
Overall Length
1.63 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0556035
Zoro #
G612415237
UPC #
98268435191
Country of Origin
Unknown

Dimensions

Overall Length
1.63 in
Height
3 in

Details

Body Material
Lead Free Brass
Outlet Type
Female Threaded
Inlet Type
Male Threaded

Description

This 1/2 inch lead free calibrated pressure relief valve is designed for use as protection against excessive pressure build-up in systems containing water, oil and air. It has a lead free brass body, 1/2 inch NPT male inlet and 1/2 inch NPT female drain outlet. This valve has an adjustable pressure of 50 to 175 psi 3.4 to 12.1 bar and maximum working temperature of 180 degrees F.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.