1/2 In Lead Free Forged Brass Dual Check Valve Backflow Preventer, Inlet and Outlet Connections

  • Mfr # 88006822

  • Zoro # G614590635


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Union Female Threaded
Valve Design
Inline
Body Material
Brass
Seat Material
Rubber
Temp. Range
33 to 250°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88006822
Zoro #
G614590635
UPC #
98268028508
Country of Origin
Unknown

Details

Connection Type
Union Female Threaded
Valve Design
Inline
Body Material
Brass
Seat Material
Rubber
Temp. Range
33 to 250°F
Max. Pressure (PSI)
175 PSI
Color
Brass

Description

This 1/2 inch lead free dual check valve backflow preventer with atmospheric vent prevents the reverse flow of hot or cold polluted water from entering into the potable water supply. This valve is designed for continuous pressure non-health hazard applications in smaller supply lines, such as laboratory equipment, processing tanks, sterilizers, dairy equipment, and specifically for boiler feed lines. It consists of a lead free forged brass body with stainless steel internal parts, integral strainer, two durable tight seating rubber check valves, and NPT female inlet and outlet connections.


  • Lead free forged brass body for durability
  • Compact design
  • Stainless steel internal parts
  • Horizontal or vertical installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.