Zoro Homepage

1/2" Threaded Dual Check Valve

  • Mfr # LF7RU2-2

  • Zoro # G7642910


product price: $96.25
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Connection Type
FNPT x FNPT
Connection
FNPT x FNPT
Body Material
Lead Free Brass
Seal Material - Check Valves
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF7RU2-2
Zoro #
G7642910
UPC #
00098268825176
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Length
3 5/8 in
Overall Height
3 5/8 in
Pipe or Tube Size - Check Valves
1/2 in
Width
1 7/8 in
Overall Length
3.63 in
Pipe or Tube Size
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Overall Width
1.88 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT x FNPT
Body Material
Lead Free Brass
Seal Material - Check Valves
EPDM
Body Material - Valves
Cast Copper Alloy
Max. Temp. - Valves
180 Degrees F
Max. Water Pressure - Valves
150 psi
Cap to Inlet Center
1 1/2 in
Spring Material - Check Valves
Stainless Steel
Seat Material - Check Valves
Composite
Max. Water Pressure
150 psi
Mounting Position
Vertical or Horizontal
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Pressure
150 psi
Spring Material
Stainless Steel
Max. Steam Pressure - Valves
Not Rated
Flow Design
Dual
Connection Type - Check Valves
FNPT x FNPT
Standards
ASSE 1024, NSF
Mechanism and Body Design
Inline
Item
Dual Check Valve
Application - Valves
General Purpose
Seal Material
EPDM
Item - Check Valves
Check Valve
Flow
15.5 gpm
Compliance
ASSE 1024, NSF
Material of Construction
Cast Copper Alloy
Seat Material
EPDM
Mounting Orientation
Horizontal, Vertical
Maximum Pressure - Operating
150 psi
Hazard Protection Level
Low Health Hazard
Operating Temperature - Minimum
33 Degrees F
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
NPT
Check Mechanism Material
Plastic
Manufacturer Warranty
1 yr
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Operating Temperature - Maximum
180 Degrees F
Connection Gender - Side 1
Female
For Media
Water
Valve Series
LF7R

Description

Dual Check Valve, Size 1/2 In., Body Material Brass, Max. Temp. 180 Degrees F, Width 1 7/8 in, Length 3 5/8 in, Standards ANSI, ASSE 1024, Compliance ASSE 1024, NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.