Zoro Homepage

1/4-Turn Stop, 1/2 In CTS x 1/2 In CTS

  • Mfr # 3539-10

  • Zoro # G1277972


product price: $20.75
/ea
Sold in multiples of 5 for $103.75

Key Features

Pipe Size
1/2"
Outlet Size
1/2"
Inlet Size
1/2"
Body Material
Polysulfone
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3539-10
Zoro #
G1277972
UPC #
098268358681
Country of Origin
China

Dimensions

Pipe Size
1/2"
Outlet Size
1/2"
Inlet Size
1/2"
Overall Length
3.5 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in

Description

Water Supply Stop, Body Material PSU, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 CTS, Connection Size - Side 2 1/2 in, Connection Gender - Side 2 Not Applicable, Connection Type - Side 2 CTS, Maximum Pressure - Operating 250 psi, Operating Temperature - Minimum 40 Degrees F, Operating Temperature - Maximum 180 Degrees F, Handle Type Tee, Body Style Straight, Standards NSF-61, NSF-14, CSA B137.5, ASTM F877, UPC, ASSE 1061

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.