1.50F X 2.00F 40# HWRV
Mfr # 740 1.5 40
Zoro # G815268739
product price: $1,993.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure (PSI)
40
Outlet Size
2 in
Capacity
3,569,000 BTU
Inlet Type
Female
Inlet Size
1-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
740 1.5 40
Zoro #
G815268739
UPC #
-
Country of Origin
Unknown
Dimensions
Outlet Size
2 in
Inlet Size
1-1/2 in
Details
Max. Pressure (PSI)
40
Capacity
3,569,000 BTU
Inlet Type
Female
Outlet Type
Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.