Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

174A-1 1/4-150# 6,340,000 RELF

  • Mfr # 0276250

  • Zoro # G009236889


product price: $945.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Application
Boiler
Pressure Range
30 to 150 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0276250
Zoro #
G009236889
UPC #
-
Country of Origin
United States

Details

Body Material
Bronze
Application
Boiler
Pressure Range
30 to 150 PSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.