Zoro Homepage

2-1/2 In Cast Iron Wye Pattern Strainer, Flange

  • Mfr # 0825201

  • Zoro # G812414863


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Cast Iron
Height
6.5 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0825201
Zoro #
G812414863
UPC #
98268051711
Country of Origin
Unknown

Dimensions

Height
6.5 in
Length
10 in

Details

Housing Material
Cast Iron

Description

This cast iron flanged wye pattern strainer 2 1/2 inch Watts model 77F-DI-125, has lead free class B cast iron body with 1/16 inch perforated screen, class 125 flanged connections, cast iron blowdown plug, stainless steel perforated screen, bolted and tapped iron retainer cap with graphite gasket and drain/blowoff connection furnished with a closure plug. Applicable for liquid and steam service to protect check valves, backflow preventers and similar controls from foreign matter. Maximum Pressure non-shock 200 psi 13.8 bar at 210 degree F 99 degree C WOG, 125 psi 8.6 bar at 353 degree F 178 degree C WSP.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.