2 IN Lead Free Brass 2-Piece Full Port Ball Valve with Threaded End Connection

  • Mfr # 0555125

  • Zoro # G216499374


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Body Material
Lead Free Copper Silicon Alloy
Color - Valve Body
Brass
Operating Temperature - Maximum
400°F
Overall Length
4.125 in
Connection Size - Side 1
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0555125
Zoro #
G216499374
UPC #
98268805512
Country of Origin
Mexico

Dimensions

Overall Length
4.125 in
Connection Size - Side 1
2 in
Overall Height
3.5 in

Details

Body Material
Lead Free Copper Silicon Alloy
Color - Valve Body
Brass
Operating Temperature - Maximum
400°F
Operating Temperature - Minimum
0°F
Item
Full Port Ball Valve

Description

2 IN Lead Free Brass 2-Piece Full Port Ball Valve with Threaded End Connection and Chrome Plated Brass Ball

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.