Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.00F X 2.00F 80# HWRV

  • Mfr # 174A 2 80

  • Zoro # G615268823


product price: $4,971.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
2 in
Outlet Size
2 in
Capacity
8,215,000 BTU
Inlet Type
Female
Max. Pressure (PSI)
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174A 2 80
Zoro #
G615268823
UPC #
-
Country of Origin
Unknown

Dimensions

Inlet Size
2 in
Outlet Size
2 in

Details

Capacity
8,215,000 BTU
Inlet Type
Female
Max. Pressure (PSI)
80
Outlet Type
Female

Description

2.00F X 2.00F 80# HWRV Watts water pressure relief valve, 2 in x 2 in female threaded connections, 80psi setting, Watts order code # 0278332

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.