Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" FNPT Bronze Dual Check Valve

  • Mfr # 3/4 LF7 U2-2

  • Zoro # G5276354


product price: $101.84
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
FNPT x FNPT
Connection
FNPT x FNPT
Body Material
Lead Free Bronze
Max. Temp. - Valves
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 LF7 U2-2
Zoro #
G5276354
UPC #
098268020380
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Pipe or Tube Size - Check Valves
3/4 in
Length
3-5/8"
Overall Length
3.63 in
Pipe or Tube Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT x FNPT
Body Material
Lead Free Bronze
Max. Temp. - Valves
180 Degrees F
Max. Steam Pressure - Valves
Not Rated
Material of Construction
Lead Free Bronze
Application - Valves
General Purpose
Item
Dual Check Valve
Item - Check Valves
Check Valve
Mechanism and Body Design
Inline
Connection Type - Check Valves
FNPT x FNPT
Body Material - Valves
Bronze
Compliance
ASSE 1024
Standards
ANSI / ASSE STANDARD 1024
Flow Design
Dual
Seal Material
Buna-N
Spring Material
Stainless Steel
Max. Pressure
150 psi
Seat Material
Plastic
For Media
Water
Manufacturer Warranty
1 yr
Connection Gender - Side 2
Female
Operating Temperature - Minimum
33 Degrees F
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 1
Female
Mounting Orientation
Horizontal, Vertical
Operating Temperature - Maximum
180 Degrees F
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Maximum Pressure - Operating
175 psi
Hazard Protection Level
Low Health Hazard
Valve Series
LF7

Description

Dual Check Valve, Size 3/4 In., Connection FNPT, Body Material Copper Silicon Alloy, Max. Temp. 180 Degrees , Max. Pressure 150 psi, Length 3 5/8 in, Standards ASSE 1012, ASSE 1024, cCSAusB64.6, CSA B64, Compliance ASSE 1024

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.