3/4 IN Lead Free 2-Piece Full Port Brass Ball Valve with Integral Press Fitting End Connection

  • Mfr # 88005494

  • Zoro # G814574343


product price:  $33.65
/ea

Key Features

Ball Material
Chrome Plated Brass
Ball Port Style
Full
Valve Structure
2-Piece
Pipe Size
3/4 in x 3/4 in
For Media
Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88005494
Zoro #
G814574343
UPC #
98268153125
Country of Origin
Unknown

Dimensions

Pipe Size
3/4 in x 3/4 in
Overall Height
2.25 in
Overall Length
3.38 in
Overall Width
3.38 in

Details

Ball Material
Chrome Plated Brass
Ball Port Style
Full
Valve Structure
2-Piece
For Media
Potable Water
Connection Type
Press x Press
Temp. Range
0 Degrees F to 250 Degrees F
Seat Material
Virgin PTFE
Stem Type
Bottom Loaded Blowout Proof
Body Material
Brass
Surface Finish
Chrome Plated
Features
Lead Free
Max. Pressure
250 PSI
Valve Design
Lever Handle
Stem Material
Brass
Color - Valve Body
Brass

Description

This 3/4 inch lead free two-piece, full port, ball valve with integral press end fittings is designed for use in plumbing, heating, and potable water applications. It features a lead free brass body, adjustable packing gland, and bottom-loaded blowout proof stem. It is made with integral ASTM-B88 compliant press end connections that are designed for types K, L and M hard copper tubing. The press fitting is rated to 250 psi CWP up to 210 degrees F.


  • Lead free brass body rated NSF61-8
  • Bottom loaded blowout proof stem with packing nut
  • Press connection rated to 250 psi CWP up to 210 degrees F
  • Press end connections comply to ASTM-B88

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.