3/4 IN Lead Free Brass Vacuum Relief Valve, Male NPT, Protective Cap

  • Mfr # 556031

  • Zoro # G514599790


product price:  $61.76
/ea

Key Features

Inlet Size
3/4 in
Connection Type
Male Threaded
Body Material
Brass
Max. Fluid Temp. (F)
250°F
Max. Pressure (PSI)
15 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
556031
Zoro #
G514599790
UPC #
98268450415
Country of Origin
Unknown

Dimensions

Inlet Size
3/4 in
Overall Height
3 in
Overall Length
3 in

Details

Connection Type
Male Threaded
Body Material
Brass
Max. Fluid Temp. (F)
250°F
Max. Pressure (PSI)
15 PSI

Description

This 3/4 inch lead free vacuum relief valve is suitable for low pressure steam and water service, and is ideal for use in domestic water heaters and supply tanks. This valve automatically allows air to enter into the piping system to prevent vacuum conditions that could siphon water from the system and damage water equipment. It consists of a lead free brass body construction with NPT male inlet connection, and a protective cap. Maximum working pressure is 200-psi.


  • Lead free construction
  • Low profile
  • Maximum temperature 250-degrees
  • Maximum steam pressure 15-psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.