
3/4 IN Lead Free Combination Ball and Relief Valve, Chrome Plated Ball and Stem
Mfr # 0125563
Zoro # G416501006
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Valve Structure
2-piece
Overall Length
2.625 in
Color - Valve Body
Bronze
Stem Material
Brass
Body Material
Chrome Plated Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0125563
Zoro #
G416501006
UPC #
98268094244
Country of Origin
United States
Dimensions
Overall Length
2.625 in
Overall Height
4.625 in
Connection Size - Side 1
3/4 in
Details
Valve Structure
2-piece
Item
Combination Ball and Relief Valve
Color - Valve Body
Bronze
Stem Material
Brass
Body Material
Chrome Plated Brass
Stem Type
Bottom Loaded
Connection Type
Female Threaded
Description
3/4 IN Lead Free Combination Ball and Relief Valve, Chrome Plated Ball and Stem, Thread x Thread x Compression, 125 psi
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.