Zoro Homepage

3/4 IN Lead Free Double Check Valve Backflow Preventer Assembly

  • Mfr # T063231

  • Zoro # G916500998


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Body Material
Lead Free Copper Silicon Alloy
Min. Temp. - Valves
33°F
Max. Temp.
180°F
Max Pressure
175 PSI
Width
3.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T063231
Zoro #
G916500998
UPC #
98268592436
Country of Origin
United States

Dimensions

Width
3.06 in
Length
11.125 in
Height
4 in

Details

Body Material
Lead Free Copper Silicon Alloy
Min. Temp. - Valves
33°F
Max. Temp.
180°F
Item
Check Valve Backflow Preventor
Max Pressure
175 PSI

Description

3/4 IN Lead Free Double Check Valve Backflow Preventer Assembly, Quarter Turn Shutoff, Single Top Entry, Freeze Sensor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.