Zoro Homepage

3/4 In Lead-Free Hose Connection Vacuum Breaker Backflow Preventer

  • Mfr # 0792091

  • Zoro # G112414884


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Body Material
Lead Free Copper Silicon Alloy
Length
1.5 in
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0792091
Zoro #
G112414884
UPC #
98268434781
Country of Origin
Unknown

Dimensions

Length
1.5 in
Height
1.5 in

Details

Body Material
Lead Free Copper Silicon Alloy

Description

This 3/4 inch lead free hose bibb vacuum breaker backflow preventer permits the attachment of portable hoses to hose thread faucets and prevents the reverse flow of polluted water into the potable water supply due to backsiphonage. It consists of a lead free body construction, stainless steel working parts, and a rubber diaphragm and disc. It is furnished with exclusive non-removable feature and equipped to allow sill cock to be drained. This hose bibb is ideal for inside and outside, health hazard installations requiring non-continuous pressure such as service sinks, swimming pools, photo developing tanks, laundry tubs, wash racks, dairy barns, marinas, and general outside gardening uses. Check with local inspection authorities for installation requirements. The maximum pressure is 125 psi 8.6 bar.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.