
3/4 In Lead-Free Thermostatic Mixing Valve, Cold Expansion Fitting Cef/Pex F1960
Mfr # 6551632
Zoro # G112415232
product price:Â $176.99
/ea
Free Shipping & Returns
Key Features
Outlet Type
Union Pex Expansion
Inlet Type
Union Pex Expansion
Width
0.19 in
Body Material
Lead Free Copper Silicon Alloy
Finish
Rough Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6551632
Zoro #
G112415232
UPC #
98268338928
Country of Origin
Unknown
Dimensions
Width
0.19 in
Length
6.06 in
Depth
5.94 in
Details
Outlet Type
Union Pex Expansion
Inlet Type
Union Pex Expansion
Body Material
Lead Free Copper Silicon Alloy
Finish
Rough Bronze
Description
This 3/4 inch lead free thermostatic mixing valve is designed for residential, commercial or institutional environments for supplying baths or lavatories with tempered water. The double throttling design controls both hot and cold water supply to the mixed outlet. It consists of a lead free brass body, cold expansion fitting CEF/PEX F1960 end connections for PEX-a tubing, solid wax hydraulic principle thermostat, integral filter washers and check valves with a locking mechanism for the temperature setting. The adjustable field range temperature at mixed outlet is 80 to 120 degrees F 27 to 49 degrees C. The maximum pressure rating is 150 psi 10.3 bar.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.