3/4 IN Lead Free Thermostatic Mixing Valve, Solder Union End Connections, Adjustable Out 80-120 F
- Mfr # 559118
- Zoro # G314574348
Key Features
Specifications
Details
- MFR #
- 559118
- Zoro #
- G314574348
- UPC #
- 98268451818
- Country of Origin
- Unknown
- Flow Rate
- 0.5 to 20 GPM
- Inlet Temperature (Cold)
- 39 to 85°F
- Differential (Deg. F)
- 5°F
- Features
- Lead Free
- Inlet Temperature (Hot)
- 120 to 180°F
- Color
- Bronze
- Operating Temp. Range (F)
- 80 to 120°F
- Capacity
- 20 GPM
- Max. Working Pressure (PSI)
- 150 PSI
- Finish
- Rough Bronze
- WiFi Capability
- No
- Body Material
- Copper Silicon Alloy
- Standards
- Buy American Act
Dimensions
- Depth (In.)
- 5.38 in
- Connection Type/Size (In.)
- Socket
- Outlet Size
- 3/4 in
- Width (In.)
- 5.31 in
- Length (In.)
- 5.31 in
Description
This 3/4 inch lead free thermostatic mixing valve is designed for residential, commercial or institutional environments for supplying baths or lavatories with tempered water. The double throttling design controls both hot and cold water supply to the mixed outlet. It consists of a lead free brass body, solder union connections, solid wax hydraulic principle thermostat, integral filter washers and check valves with a locking mechanism for the temperature setting. The adjustable field range temperature at mixed outlet is 80 to 120 degrees F 27 to 49 degrees C. The maximum pressure rating is 150 psi 10.3-bar.
- Lead free brass construction
- Thermal actuation technology for precise temperature control
- Locking mechanism secures temperature setting
- ASSE 1070, ASSE 1069, ASSE 1017 and UPC listed
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.