3/4 IN Lead Free Thermostatic Mixing Valve, Threaded Union End Connection, Adjustable Out 80-120 F

  • Mfr # 559119

  • Zoro # G414574330


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
0.5 to 20 GPM
Connection Type/Size (In.)
Female Threaded
Inlet Temperature (Hot)
120 to 180°F
Operating Temp. Range (F)
80 to 120°F
Differential (Deg. F)
5°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
559119
Zoro #
G414574330
UPC #
98268451825
Country of Origin
Unknown

Dimensions

Connection Type/Size (In.)
Female Threaded
Outlet Size
3/4 in

Details

Flow Rate
0.5 to 20 GPM
Inlet Temperature (Hot)
120 to 180°F
Operating Temp. Range (F)
80 to 120°F
Differential (Deg. F)
5°F
Standards
Buy American Act
Finish
Rough Bronze
Inlet Temperature (Cold)
39 to 85°F
Capacity
20 GPM
Max. Working Pressure (PSI)
150 PSI
Features
Lead Free
WiFi Capability
No
Body Material
Copper Silicon Alloy
Color
Bronze

Description

This 3/4 inch lead free thermostatic mixing valve is designed for residential, commercial or institutional environments for supplying baths or lavatories with tempered water. The double throttling design controls both hot and cold water supply to the mixed outlet. It consists of a lead free copper silicon alloy body, threaded union connections, solid wax hydraulic principle thermostat, integral filter washers and check valves with a locking mechanism for the temperature setting. The adjustable field range temperature at mixed outlet is 80 to 120 degrees F 27 to 49 degrees C. The maximum pressure rating is 150 psi 10.3-bar.


  • Lead free copper silicon alloy construction
  • Thermal actuation technology for precise temperature control
  • Locking mechanism secures temperature setting
  • ASSE 1070, ASSE 1069, ASSE 1017 and UPC listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.