3/4" LF NF8 Dual Check Valve

  • Mfr # 792093
  • Zoro # G305574951
product price: 
$
178.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
792093
Zoro #
G305574951
UPC #
98268434804
Country of Origin
United States

Description

Watts 0792093 3/4" dual check valve this 3/4 inch hose bibb vacuum breaker is designed specifically for wall and yard hydrants to prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage. It consists of lead free body construction, stainless steel working parts, a rubber diaphragm and disc, and a draining stem. It permits manual draining for freezing conditions. The maximum pressure is 125 psi (8.6 bar).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews