3/4 LFN45BM1-U Pressure Reducing Valve, 3/4 in, NPT x NPT Female, Silicone Alloy Body
- Mfr # 0960024
- Zoro # G725002911
product price:Â
$
201.72
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
- 0960024
- Zoro #
- G725002911
- UPC #
- 98268703870
- Country of Origin
- United States
Description
Series LFN45B lead-free water pressure reducing valves are used in commercial and residential applications to reduce incoming water pressure to a predetermined level, thereby protecting downstream plumbing system components and reducing water consumption. Designed for easy accessibility and serviceability without removing the valve from the line. Standard pressure setting is 50 psi with an adjustable range of 25 to 75 psi (172 to 517 kPa).