Shop WATTS
See all product information
Create Account
35 Series 3510-1013 Connector, 1/2 x 3/4 in, CTS x Tube x Female, Polysulfide, 250 psi Pressure
- Mfr # 3510-1013/P-616
- Zoro # G814879202
product price:Â
$
17.59
/ea
Key Features
Tube Fitting Material
Polysulfide
Fitting Connection Type
CTS x Tube x Female
Max. Pressure
250 psi
Temp. Range
75 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3510-1013/P-616
- Zoro #
- G814879202
- UPC #
- 98268343847
- Country of Origin
- United States
- Tube Fitting Material
- Polysulfide
- Fitting Connection Type
- CTS x Tube x Female
- Max. Pressure
- 250 psi
- Temp. Range
- 75 Degrees F
Description
Watts quick-connect connectors are designed and manufactured for many years of trouble-free service. Produced of off-white polysulfone, a high-performance thermal plastic material, the Watts quick-connect design allows for quick and easy connections without the use of installation tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.