
35 Series 3510-1412 Connector, 3/4 in, CTS x NPS x Female, Polysulfide, 250 psi Pressure
Mfr # 3510-1412/P-815
Zoro # G714879203
product price: $18.79
/eaKey Features
Tube Fitting Material
Polysulfide
Fitting Connection Type
CTS x NPS x Female
Max. Pressure
250 psi
Temp. Range
75° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3510-1412/P-815
Zoro #
G714879203
UPC #
98268299908
Country of Origin
United States
Details
Tube Fitting Material
Polysulfide
Fitting Connection Type
CTS x NPS x Female
Max. Pressure
250 psi
Temp. Range
75° F
Description
Watts quick-connect connectors are designed and manufactured for many years of trouble-free service. Produced of off-white polysulfone, a high-performance thermal plastic material, the Watts quick-connect design allows for quick and easy connections without the use of installation tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.