
35 Series 3510-1816 Connector, 1 in, CTS x NPS x Female, Polysulfide, 250 psi Pressure
Mfr # 3510-1816/P-1015
Zoro # G813994197
product price:Â $22.75
/eaKey Features
Tube Fitting Material
Polysulfide
Fitting Connection Type
CTS x NPS x Female
Max. Pressure
250 psi
Temp. Range
75° F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3510-1816/P-1015
Zoro #
G813994197
UPC #
98268346633
Country of Origin
China
Details
Tube Fitting Material
Polysulfide
Fitting Connection Type
CTS x NPS x Female
Max. Pressure
250 psi
Temp. Range
75° F
Description
Watts quick-connect connectors are designed and manufactured for many years of trouble-free service. Produced of off-white polysulfone, a high-performance thermal plastic material, the Watts quick-connect design allows for quick and easy connections without the use of installation tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.