35 Series 3528-1008 Stem Connector, 1/2 in, CTS x FPT, Polysulfide, Off-White

  • Mfr # 3528-1008/P-605

  • Zoro # G414546702


product price:  $7.85
/ea

Key Features

Tube Fitting Material
Polysulfide
Fitting Connection Type
CTS x FPT
Color
Off-White
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3528-1008/P-605
Zoro #
G414546702
UPC #
98268460384
Country of Origin
China

Dimensions

Length
12 in

Details

Tube Fitting Material
Polysulfide
Fitting Connection Type
CTS x FPT
Color
Off-White

Description

Plastic female stem fitting is ASSE 1061 certified for domestic plumbing service. It is designed and manufactured for many years of trouble-free service. Produced of off-white Polysulfone, a high-performance thermal plastic material, the design allows for quick and easy connections without the use of installation tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.