35 Series Connector, 3/8 x 1/2 in, CTS x NPT x Male, Polysulfide, 250 psi Pressure

  • Mfr # 3501-0808/P-412

  • Zoro # G314149348


product price:  $9.99
/ea

Key Features

Tube Fitting Material
Polysulfide
Fitting Connection Type
CTS x NPT x Male
Max. Pressure
250 psi
Temp. Range
75° F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3501-0808/P-412
Zoro #
G314149348
UPC #
98268298574
Country of Origin
China

Details

Tube Fitting Material
Polysulfide
Fitting Connection Type
CTS x NPT x Male
Max. Pressure
250 psi
Temp. Range
75° F

Description

Watts quick-connect connectors are designed and manufactured for many years of trouble-free service. Produced of off-white polysulfone, a high-performance thermal plastic material, the Watts quick-connect design allows for quick and easy connections without the use of installation tools.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.