Shop WATTS
See all product information
Create Account
3519-1008 AquaLock Male Elbow - 1/2" CTS x 1/2" NPT, Each
Mfr # 3519-1008
Zoro # G302487643
product price:Â $11.79
/eaKey Features
Inlet (In.)
1/2 Push to connect
Max. Operating Temp.
75°F
Max. Working Pressure (PSI)
250
Outlet (In.)
1/2 Male Threaded
Min. Operating Temp.
33°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3519-1008
- Zoro #
- G302487643
- UPC #
- 98268299359
- Country of Origin
- United States
Details
- Inlet (In.)
- 1/2 Push to connect
- Max. Operating Temp.
- 75°F
- Max. Working Pressure (PSI)
- 250
- Outlet (In.)
- 1/2 Male Threaded
- Min. Operating Temp.
- 33°F
- Series
- 3519
- Outlet Thread Type
- NPT
- Green Environmental Attributes
- Lead Free
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.