Shop WATTS
See all product information
3523-10 AquaLock Union Tee - 1/2" CTS, Each
Mfr # 3523-10
Zoro # G002207640
product price:Â $12.45
/eaKey Features
Max. Operating Temp.
75°F
Outlet (In.)
1/2 Push to connect
Min. Operating Temp.
33°F
Inlet (In.)
1/2 Push to connect
Material
Polysulfone
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 3523-10
- Zoro #
- G002207640
- UPC #
- 98268299458
- Country of Origin
- United States
Details
- Max. Operating Temp.
- 75°F
- Outlet (In.)
- 1/2 Push to connect
- Min. Operating Temp.
- 33°F
- Inlet (In.)
- 1/2 Push to connect
- Material
- Polysulfone
- Series
- 3523
- Max. Working Pressure (PSI)
- 250
- Green Environmental Attributes
- Lead Free
- Outlet Material
- Polysulfone
- Inlet Material
- Polysulfone
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.