3523-18 Union Pipe Tee, 1 in, Sweat, Plastic, White, 100 psi Pressure

  • Mfr # 3523-18/P-1040

  • Zoro # G313994161


product price: $32.19
/ea

Key Features

Tube Fitting Material
Plastic
Fitting Connection Type
Sweat
Max. Pressure
100 psi
Color
White
Temp. Range
180° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3523-18/P-1040
Zoro #
G313994161
UPC #
98268346596
Country of Origin
China

Dimensions

Length
4 in

Details

Tube Fitting Material
Plastic
Fitting Connection Type
Sweat
Max. Pressure
100 psi
Color
White
Temp. Range
180° F

Description

Connection shall be made using Watts series 35 quick-connect fitting with integral collet and O-ring guide. Fitting shall be able to fully rotate under pressure and allow for easy disconnect and re-use without the use of disconnection tools. Fitting must not disassemble to disconnect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.