Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 In Lead-Free Dual Check Valve Backflow Preventer

  • Mfr # 0792076

  • Zoro # G412414881


product price: $247.37
/ea
Free Shipping & Returns

Key Features

Body Material
Lead Free Copper Silicon Alloy
Length
2.88 in
Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0792076
Zoro #
G412414881
UPC #
98268434637
Country of Origin
Unknown

Dimensions

Length
2.88 in
Height
1.25 in

Details

Body Material
Lead Free Copper Silicon Alloy

Description

This 3/8 inch dual check valve backflow preventer helps prevent the reverse flow of polluted water from entering into the drinking water supply at the service entrance or at individual outlets. It is designed for in-line continuous pressure applications, such as wash-down sinks or other installations, where a hose type device connected to the domestic water supply can be submerged into a non-potable liquid. It consists of a lead free cast copper silicon alloy body, 3/8 union NPT thread female inlet by NPT thread female outlet, two plastic replaceable check valves, Buna-N seals, silicone discs, and stainless steel springs. The minimum working pressure is 10 psi 69 kPa and the maximum working pressure is 150 psi 10 bar.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.