3/8 IN Lead Free Thermostatic Mixing Valve, Adjustable 80-120 F

  • Mfr # 204143

  • Zoro # G114574371


product price: $213.92
/ea
Free Shipping & Returns

Key Features

Flow Rate
0.25 to 2.25 GPM
Inlet Temperature (Cold)
39 to 80°F
Capacity
2.25 GPM
Features
Lead Free
Standards
Buy American Act
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204143
Zoro #
G114574371
UPC #
98268548457
Country of Origin
Unknown

Dimensions

Outlet Size
3/8 in

Details

Flow Rate
0.25 to 2.25 GPM
Inlet Temperature (Cold)
39 to 80°F
Capacity
2.25 GPM
Features
Lead Free
Standards
Buy American Act
Body Material
Brass
Max. Working Pressure (PSI)
150 PSI
Inlet Temperature (Hot)
120 to 180°F
Color
Bronze
Differential (Deg. F)
5°F
Operating Temp. Range (F)
80 to 120°F

Description

This 3/8 inch Under Sink Guardian lead free thermostatic mixing valve is used in commercial and residential applications to control the hot water temperature and minimize the potential for accidental scalding. It is suitable for kitchen and bath installations where the water delivered to the fixtures is intended for bathing or washing. The double throttling design controls both the hot and cold water supply to the mixed outlet. This valve consists of a lead free brass body, 3/8 inch male compression fittings, copper thermostat, check valves, integral strainer with 40 mesh stainless steel screens, and a tamper resistant locking cap. The maximum working pressure is 150 psi 10.3 bar. The water temperature can be field adjusted between 80 to 120 degrees F 27 to 49 degrees C. The recommended maximum temperature is 110 degrees F 43 degrees C. Models LFUSG-B M2 not for sale in California. Replacement models available, see LFUSG-B M3.


  • Accurate temperature control with low pressure drop
  • Built-in check valves prevent hot and cold water cross flow
  • Built-in check valves prevent hot and cold water cross flow
  • ASSE 1070 listed and CSA certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.