Zoro Homepage

90 Elbow, 1/2 x 3/8 In., 250 PSI

  • Mfr # 3519-1006

  • Zoro # G0247055


product price: $10.29
/ea
Sold in multiples of 5 for $51.45

Key Features

Tube Fitting Material
Polysulfone
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Tube
Tube Size
1/2 in x 3/8 in
Series
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3519-1006
Zoro #
G0247055
UPC #
098268358278
Country of Origin
United States

Dimensions

Tube Size
1/2 in x 3/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Compatible Copper Tube Size
1/2 in
Overall Length
2 in
Fitting Side B Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Push-Fit Elbow Fitting
Tube Fitting Material
Polysulfone
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Tube
Series
35
Max. Pressure
250 psi
Color
White
Basic Pipe Fitting Shape
Elbow
Standards
ASSE 1061, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61, UPC
Temp. Range
180 Degrees F
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Tube
Specific Pipe Fitting Shape
90 Degrees Elbow
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Maximum Operating Pressure
250 psi
Fitting Material
Polysulfone
Minimum Operating Temperature
33 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
75 Degrees F
Compatible Tube Material
Copper, CPVC, PEX
Application
Potable Water
System of Measurement
Imperial
Fitting Side B Connection Type
NPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
90 Degrees Elbow
Fitting Side 2 Connection Type
NPT
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
75 Degrees F
For Media Type
Potable Water
Operating Pressure - Maximum
250 psi
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Polysulfone, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 75 Degrees F, Overall Length 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.