9515-14/P-800 Tube Union Coupling, 3/4 in, Plastic, 250 psi Pressure

  • Mfr # 3515-14/P-800

  • Zoro # G413994078


product price:  $14.29
/ea

Key Features

Max. Pressure
250 psi
Temp. Range
75° F
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3515-14/P-800
Zoro #
G413994078
UPC #
98268299861
Country of Origin
United States

Dimensions

Length
4.5 in

Details

Max. Pressure
250 psi
Temp. Range
75° F

Description

Watts Tube Union Coupling, Nominal Size: 3/4 in, 250 psi, Operating Temperature: 75 deg F, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.