Zoro Homepage

Air Gap, 1-1/4 to 3 In, Use w/Series 909

  • Mfr # 909 AGF

  • Zoro # G0313433


product price: $280.82
/ea
Free Shipping & Returns

Key Features

Size
1 1/4 in to 3 in
For Use With
Series 909 (1-1/4 in to 3 in)
Width
4 3/8 in
Connection Type
NPT
Standards
ANSI, ASME A112.1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
909 AGF
Zoro #
G0313433
UPC #
098268348071
Country of Origin
United States

Dimensions

Size
1 1/4 in to 3 in
Width
4 3/8 in
Length
6 3/4 in
Connection Size - Side 1
2 in

Details

Item
Air Gap
For Use With
Series 909 (1-1/4 in to 3 in)
Connection Type
NPT
Standards
ANSI, ASME A112.1.2
Max. Pressure
140 psi
Material of Construction
Cast Iron
Compatible Product Type
Reduced Pressure Zone Assemblies
Compatible with Series
009M1
Material
Cast Iron
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Product Type
Air Gap
Maximum Pressure - Operating
140 psi

Description

Air Gap, For Use With Series 909 (1-1/4 in to 3 in), Size 1 1/4 in to 3 in, Connection Type NPT, Length 6 3/4 in, Width 4 3/8 in, Material of Construction Cast Iron, Max. Pressure 140 psi, Standards ANSI, ASME A112.1.2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.