Zoro Homepage

Air Gap, 2-1/2 to 10 In, Use w/Series 957

  • Mfr # 957-AG

  • Zoro # G2745687


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Size
2 1/2 in to 10 in
For Use With
Series 957 (2-1/2 in to 10 in)
Max. Pressure
140 psi
Connection Type
NPT
Width
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-AG
Zoro #
G2745687
UPC #
098268347852
Country of Origin
United States

Dimensions

Size
2 1/2 in to 10 in
Width
7 1/2 in
Length
10 3/16 in
Connection Size - Side 1
2 in

Details

Item
Air Gap
For Use With
Series 957 (2-1/2 in to 10 in)
Max. Pressure
140 psi
Connection Type
NPT
Material of Construction
Cast Iron
Standards
ANSI, ASME A112.1.2
Maximum Pressure - Operating
140 psi
Compatible Product Type
Reduced Pressure Zone Assemblies
Product Type
Air Gap
Compatible with Series
957
Connection Gender - Side 1
Female
Material
Plastic
Connection Type - Side 1
NPT

Description

Air Gap, For Use With Series 957 (2-1/2 in to 10 in), Size 2 1/2 in to 10 in, Connection Type NPT, Length 10 3/16 in, Width 7 1/2 in, Material of Construction Cast Iron, Max. Pressure 140 psi, Standards ANSI, ASME A112.1.2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.