Air Gap, 3/4 to 1 In, NPT, Use w/Series 909
Mfr # 909 AGC
Zoro # G0404862
product price: $137.71
/ea
Free Shipping & Returns
Key Features
Size
3/4 in to 1 in
For Use With
Series 909 (3/4 in to 1 in )
Max. Pressure
140 psi
Length
4 7/8 in
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
909 AGC
Zoro #
G0404862
UPC #
098268348064
Country of Origin
United States
Dimensions
Size
3/4 in to 1 in
Length
4 7/8 in
Width
3 1/4 in
Connection Size - Side 1
1 in
Details
Item
Air Gap
For Use With
Series 909 (3/4 in to 1 in )
Max. Pressure
140 psi
Connection Type
NPT
Material of Construction
Cast Iron
Standards
ANSI, ASME A112.1.2
Material
Cast Iron
Connection Type - Side 1
NPT
Product Type
Air Gap
Compatible with Series
009M2
Compatible Product Type
Reduced Pressure Zone Assemblies
Connection Gender - Side 1
Female
Maximum Pressure - Operating
140 psi
Description
Air Gap, For Use With Series 909 (3/4 in to 1 in ), Size 3/4 in to 1 in, Connection Type NPT, Length 4 7/8 in, Width 3 1/4 in, Material of Construction Cast Iron, Max. Pressure 140 psi, Standards ANSI, ASME A112.1.2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.