Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Gap, 4 In, NPT, Use w/Watts Series 909

  • Mfr # 909 AGM 8-10 909

  • Zoro # G0500071


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Size
4 in
For Use With
Watts Series 909 (8 in to 10 in)
Temp. Range
33 Degrees to 180 Degrees F
Standards
ANSI, ASME A112.1.2
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
909 AGM 8-10 909
Zoro #
G0500071
UPC #
098268543834
Country of Origin
United States

Dimensions

Size
4 in
Length
11 1/4 in
Width
7 3/8 in
Connection Size - Side 1
4 in

Details

Item
Air Gap
For Use With
Watts Series 909 (8 in to 10 in)
Temp. Range
33 Degrees to 180 Degrees F
Standards
ANSI, ASME A112.1.2
Max. Pressure
175 psi
Connection Type
NPT
Material of Construction
Cast Iron
Connection Gender - Side 1
Female
Material
Cast Iron
Maximum Pressure - Operating
175 psi
Operating Temperature - Maximum
180 Degrees F
Connection Type - Side 1
NPT
Compatible with Series
909
Product Type
Air Gap
Compatible Product Type
Reduced Pressure Zone Assemblies
Operating Temperature - Minimum
33 Degrees F

Description

Air Gap, For Use With Watts Series 909 (8 in to 10 in), Size 4 in, Connection Type NPT, Length 11 1/4 in, Width 7 3/8 in, Material of Construction Cast Iron, Max. Pressure 175 psi, Temp. Range 33 Degrees to 180 Degrees F, Standards ANSI, ASME A112.1.2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.