Zoro Homepage

Air Gap For 2-1/2 To 10 In 957 Series

  • Mfr # 0111764

  • Zoro # G312468151


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Body Material
Black Plastic
Height
12 in
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0111764
Zoro #
G312468151
UPC #
98268126112
Country of Origin
Unknown

Dimensions

Height
12 in
Length
7.5 in

Details

Body Material
Black Plastic

Description

This air gap is designed for 2 1/2 to 10 inch reduced pressure zone assembly, series 957 to provide an unobstructed, physical separation between the discharge end of a potable water supply line and an open receiving vessel. This air gap is designed to collect water that is being discharged by the relief valve and can be installed vertically or horizontally vent elbow required for vertical installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.