Zoro Homepage

Air Gap For 3/4 To 1 Inch 909 Series

  • Mfr # 0881576

  • Zoro # G812468286


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Height
3.13 in
Length
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0881576
Zoro #
G812468286
UPC #
98268213560
Country of Origin
Unknown

Dimensions

Height
3.13 in
Length
2.38 in

Details

Body Material
Bronze

Description

This air gap is designed for 3/4 to 1 inch reduced pressure zone assembly, series 909, and provides an unobstructed, physical separation between the discharge end of a potable water supply line and an open receiving vessel. The installation of an air gap and drain line are recommended on reduced pressure zone assemblies. An air gap can be installed vertically or horizontally vent elbow required for vertical installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.