Zoro Homepage

Air Seperator, 1-1/4 In, Iron

  • Mfr # AS-M1- 1-1/4

  • Zoro # G5314714


product price: $26.59
/ea

Key Features

Body Material
Iron
Material of Construction
Iron
Outlet
1-1/4 in
Inlet
1-1/4 in
Max. Temp. (F)
275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-M1- 1-1/4
Zoro #
G5314714
UPC #
098268020502
Country of Origin
India

Dimensions

Height (In.)
4 in
Width (In.)
3 in
Overall Width
4 in
Air Vent Connection Size
1 1/4 in
Expansion Tank Connection Size
1/2 in
Overall Length
6 1/4 in
Outlet Port Connection Size
1 1/4 in
Overall Depth
4 in
Inlet Port Connection Size
1 1/4 in

Details

Item
Air Separator
Body Material
Iron
Material of Construction
Iron
Outlet
1-1/4 in
Inlet
1-1/4 in
Max. Temp. (F)
275 Degrees F
Max. Working Pressure (PSI)
80
Operating Pressure - Maximum
80 psi
Air Vent Connection Gender
Female
Air Vent Connection Type
NPT
Application
Air Removers
Installation Orientation
Horizontal
Product Type
Air Separator
Outlet Port Connection Type
NPT
Port Types Included
Air Vent, Expansion Tank, Inlet, Outlet
Expansion Tank Connection Gender
Female
Number of Outlet Ports
1
Outlet Port Connection Gender
Female
Configuration
In-line
Manufacturer Series
AS
Relief Port Location
Top
Expansion Tank Connection Type
NPT
Includes Expansion Tank Port
Expansion Tank Connection Included
For Media
Water
Operating Temperature - Maximum
275 Degrees F
Inlet Port Connection Type
NPT
Release Method
Automatic
Inlet Port Connection Gender
Female
Number of Inlet Ports
1

Description

Air Separator, Air Vent Connection Gender Female, Air Vent Connection Size 1 1/4 in, Air Vent Connection Type NPT, Application Air Removers, Body Material Cast Iron, Configuration In-line, Expansion Tank Connection Gender Female, Expansion Tank Connection Size 1/2 in, Expansion Tank Connection Type NPT, For Media Water, Includes Expansion Tank Port Expansion Tank Connection Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 1 1/4 in, Inlet Port Connection Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.