Shop WATTS

Air Vent, Brass, 10 psi, Steam, 1 3/4 in

  • Mfr # 1/8 SVA
  • Zoro # G1243137

product price: 
$
39.55
/ea

Key Features

Inlet Size
1/8"
Body Material
Brass
Connection Type
MNPT
Max. Pressure
10 psi
Vent Dia.
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1/8 SVA
Zoro #
G1243137
UPC #
098268453386
Country of Origin
Taiwan, Province of China
Item
Air Vent
Body Material
Brass
Connection Type
MNPT
Max. Pressure
10 psi
Float Material
Brass
Min. Pressure
1 psi
Product Type
Air Vent
Air Vent Type
Float
Allowable Pressure - Maximum
10 psi
Inlet Port Connection Type
NPT
Relief Port Location
Side
For Media
Steam
Inlet Port Location
Side
Application
Convectors, Radiators, Steam Mains
Release Method
Automatic
Number of Inlet Ports
1
Port Adjustability
Adjustable
Manufacturer Series
SVA
Installation Orientation
Vertical
Inlet Port Connection Gender
Male
Includes Expansion Tank Port
Expansion Tank Connection Not Included
Operating Pressure - Minimum
1 psi
Operating Pressure - Maximum
1.5 psi
Configuration
One Port
Operating Temperature - Maximum
275 Degrees F
Port Types Included
Inlet, Outlet

Dimensions

Inlet Size
1/8"
Vent Dia.
1 3/4 in
Vent Height
3 1/8 in
Overall Length
1 3/4 in
Inlet Port Connection Size
1/8 in
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Description

Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Air Vent Type Float, Allowable Pressure - Maximum 10 psi, Application Convectors, Radiators, Steam Mains, Body Material Brass, Configuration One Port, Float Material Brass, For Media Steam, Includes Expansion Tank Port Expansion Tank Connection Not Included, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/8 in, Inlet Port Connection Type NPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.