Angle Valve, 1/2 x 3/8 in Connection, Sweat x Sweat, 250 psi Pressure, Thermoplastic Body

  • Mfr # 3556-1008/P-678

  • Zoro # G513994169


product price:  $19.39
/ea

Key Features

Pipe Size
1/2 x 3/8 in
Body Material
Thermoplastic
Max. Pressure
250 psi
Connection Type
Sweat x Sweat
Temp. Range
75° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3556-1008/P-678
Zoro #
G513994169
UPC #
98268322644
Country of Origin
China

Dimensions

Pipe Size
1/2 x 3/8 in
Length (In.)
1 in

Details

Body Material
Thermoplastic
Max. Pressure
250 psi
Connection Type
Sweat x Sweat
Temp. Range
75° F
Color
Off-White

Description

Sea Tech 35 Series products are designed and manufactured to be trouble-free for many years of service life. 35 Series products are designed and manufactured in polysulfone, a high-performance thermal plastic material. 35 Series products are available in standard imperial inch sizes and interconnect with all Sea Tech 24 Series fittings. The Sea Tech quick-connect design allows for quick and easy connections without installation tools. Simply cut the plastic, copper or CPVC piping and snap a Sea Tech fitting in place for a zero leak connection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.