Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ANKA Check Valve, 1 1/2''

  • Mfr # 88005311

  • Zoro # G012482976


product price: $57.29
/ea

Key Features

Tube Size
1-1/2"
Body Material
Fiberglass
Application - Valves
Female Threads
Includes
NPT threads and installs at any angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88005311
Zoro #
G012482976
UPC #
-
Country of Origin
New Zealand

Dimensions

Tube Size
1-1/2"

Details

Body Material
Fiberglass
Application - Valves
Female Threads
Includes
NPT threads and installs at any angle
Item
Check Valve

Description

FNPT female threads on both sidesThis 1 1/2 inch female check valve is a spring-loaded non-return valve which can be installed inline or at any angle. This check valve allows the fluid to flow in one direction only and is ideal for pumping, marine, irrigation, domestic, agricultural, and industrial applications. This valve consists of a fiberglass reinforced nylon body, female NPT threads, 316 stainless steel spring, acetyl plunger, and nitrile rubber seal and O-ring. This strong, lightweight valve can also be taken apart for servicing.FeaturesHigh grade fiberglass reinforced nylon construction offers corrosion resistance and long-lasting, reusable wearProvides easy connection with NPT threads and installs at any angleEfficiently prevents the loss of waterIdeal for agricultural, irrigation, rural and municipal, and plumbing applicationsSpring-loaded, plunger style, non-return valve for unrestricted flow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.