
ANKA Check Valve, 1''
Mfr # 88005309
Zoro # G712482948
product price: $46.55
/eaKey Features
Tube Size
1"
Body Material
Fiberglass
Application - Valves
Female Threads
Includes
NPT threads and installs at any angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88005309
Zoro #
G712482948
UPC #
-
Country of Origin
New Zealand
Dimensions
Tube Size
1"
Details
Body Material
Fiberglass
Application - Valves
Female Threads
Includes
NPT threads and installs at any angle
Item
Check Valve
Description
FNPT female threads on both sidesThis 1 inch female check valve is a spring-loaded non-return valve which can be installed inline or at any angle. This check valve allows the fluid to flow in one direction only and is ideal for pumping, marine, irrigation, domestic, agricultural, and industrial applications. This valve consists of a fiberglass reinforced nylon body, female NPT threads, 316 stainless steel spring, acetyl plunger, and nitrile rubber seal and O-ring. This strong, lightweight valve can also be taken apart for servicing.FeaturesHigh grade fiberglass reinforced nylon construction offers corrosion resistance and long-lasting, reusable wearProvides easy connection with NPT threads and installs at any angleEfficiently prevents the loss of waterIdeal for agricultural, irrigation, rural and municipal, and plumbing applicationsSpring-loaded, plunger style, non-return valve for unrestricted flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.