This item is Discontinued.

Watts Anti-Scale Replacement Media, 8 gpm OF817-8HRM

Anti-Scale Replacement Media, 8 gpm (Discontinued)

  • Mfr # OF817-8HRM
  • Zoro # G4616123
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OF817-8HRM
Zoro #
G4616123
UPC #
098268815399
Country of Origin
United States

Details

Item
Filter Cartridge
For Use With
Mfr. No. OF817-8H-B
Compliance
NSF Stnd 61
Filter Media
Yes
Reduces
Scale
Filter Reduces
Scale
Standards
NSF
Color
White

Description

Filter Cartridge, Reduces Scale, Filter Media Yes, For Use With Mfr. No. OF817-8H-B, Standards NSF

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.