Zoro Homepage

Atmospheric Vacuum Breaker, 3/8 In., FNPT

  • Mfr # 3/8 LFN388-C

  • Zoro # G5308642


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Body Material
Low Lead Brass
Size
3/8"
Connection Type
FNPT
Max. Pressure
125 psi
Seal
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/8 LFN388-C
Zoro #
G5308642
UPC #
098268845037
Country of Origin
Mexico

Dimensions

Size
3/8"
Width
1 3/4 in
Height
2 3/8 in
Pipe Size
3/8"
Nominal Valve Size
3/8 in
Connection Size - Side 2
3/8 in
Connection Size - Side 1
3/8 in
Overall Length
1.75 in

Details

Body Material
Low Lead Brass
Connection Type
FNPT
Max. Pressure
125 psi
Seal
Silicone
Item
Atmospheric Vacuum Breaker
Compliance
CSA
Standards
ASSE 1001, CSA B64.1.1
Material of Construction
Low Lead Brass
Temp. Range
180 Degrees F
Connection
FNPT
Seat Material
Silicone
For Media
Water
Includes
Disc, Disc Float
Connection Type - Side 2
NPT
Operating Temperature - Minimum
33 Degrees F
Includes Atmospheric Vent
Atmospheric Vent Included
Body Finish
Polished Chrome
Hazard Protection Level
High Health Hazard
Maximum Pressure - Operating
125 psi
Flow
6 gpm
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Vacuum Breaker Style
Atmospheric Vacuum Breaker
Operating Temperature - Maximum
180 Degrees F
Includes Freeze Protection
No Freeze Protection
Connection Type - Side 1
NPT
Manufacturer Warranty
1 yr
Seal Material
Silicone
Valve Series
LFN388

Description

Atmospheric Vacuum Breaker, Size 3/8 in, Connection Type FNPT, Material of Construction Low Lead Brass, Seal Silicone, Max. Pressure 125 psi, Temp. Range 180 Degrees F, Height 2 3/8 in, Width 1 3/4 in, Standards ASSE 1001, cCSAus, CSA B64.1.1, UPC, Compliance CSA, Disc, Disc Float

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.