Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Air Vent Valve, 3/4 In, Brass

  • Mfr # FV-4M1- 3/4

  • Zoro # G5314757


product price: $48.15
/ea

Key Features

Body Material
Brass
Max. Working Pressure (PSI)
150
Inlet
3/4 in
Width (In.)
1 1/4 in
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-4M1- 3/4
Zoro #
G5314757
UPC #
098268020410
Country of Origin
Italy

Dimensions

Width (In.)
1 1/4 in
Height (In.)
3 3/8 in
Overall Length
3 3/8 in
Overall Depth
3 3/8 in
Inlet Port Connection Size
3/4 in
Overall Width
1 1/4 in

Details

Item
Automatic Air Vent Valve
Body Material
Brass
Max. Working Pressure (PSI)
150
Inlet
3/4 in
Material of Construction
Brass
Max. Temp. (F)
240 Degrees F
Float Material
Polyethylene
Operating Pressure - Minimum
1.45 psi
Installation Orientation
Vertical
Inlet Port Location
Bottom
Cap Material
Brass
Number of Inlet Ports
1
Manufacturer Series
FV-4
Operating Pressure - Maximum
150 psi
Relief Port Location
Top
Port Types Included
Air Vent, Inlet, Outlet
Inlet Port Connection Type
NPT
Application
Air Removers
Inlet Port Connection Gender
Male
For Media
Water
Configuration
One Port
Product Type
Air Vent
Operating Temperature - Maximum
240 Degrees F
Includes Expansion Tank Port
Expansion Tank Connection Not Included
Release Method
Automatic

Description

Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Application Air Removers, Body Material Brass, Cap Material Brass, Configuration One Port, Float Material Polyethylene, For Media Water, Includes Expansion Tank Port Expansion Tank Connection Not Included, Inlet Port Connection Gender Male, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type NPT, Inlet Port Location Bottom

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.