Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Vent For Hot Water, 1/8In, Brass

  • Mfr # HAV- 1/8

  • Zoro # G5305194


product price: $9.75
/ea

Key Features

Body Material
Brass
Inlet
1/8 in
Height (In.)
1 1/2 in
Width (In.)
1 in
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAV- 1/8
Zoro #
G5305194
UPC #
098268020441
Country of Origin
Italy

Dimensions

Height (In.)
1 1/2 in
Width (In.)
1 in
Overall Width
1 in
Inlet Port Connection Size
1/8 in
Overall Depth
1 1/2 in
Overall Length
1 1/2 in

Details

Item
Automatic Vent For Hot Water
Body Material
Brass
Inlet
1/8 in
Material of Construction
Brass
Max. Working Pressure (PSI)
125
Max. Temp. (F)
240 Degrees F
Inlet Port Location
Bottom
Inlet Port Connection Type
NPT
Cap Material
ABS
Manufacturer Series
HAV
Configuration
One Port
For Media
Water
Operating Pressure - Maximum
125 psi
Port Types Included
Air Vent, Inlet, Outlet
Release Method
Automatic
Operating Temperature - Maximum
240 Degrees F
Inlet Port Connection Gender
Male
Relief Port Location
Side
Number of Inlet Ports
1
Product Type
Air Vent
Includes Expansion Tank Port
Expansion Tank Connection Not Included
Installation Orientation
Vertical
Application
Air Removers
Operating Pressure - Minimum
1.45 psi

Description

Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Application Air Removers, Body Material Brass, Cap Material ABS, Configuration One Port, For Media Water, Includes Expansion Tank Port Expansion Tank Connection Not Included, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/8 in, Inlet Port Connection Type NPT, Inlet Port Location Bottom, Installation Orientation Vertical, Manufacturer Series HAV

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.