This item is Discontinued.

Watts Backflow Check Relief Valve, 1", 100 psi 0121499

Backflow Check Relief Valve, 1", 100 psi (Discontinued)

  • Mfr # 0121499
  • Zoro # G2088377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0121499
Zoro #
G2088377
UPC #
-
Country of Origin
United States

Dimensions

Inlet Connection Size
1 in
Outlet Connection Size
1 in
Overall Length
3 in
Overall Height
5 3/4 in

Details

Fits Brand
Watts
Application
Hot Water Space Heating Boiler
Item
Pressure Relief Valve
For Use With Mfr. Model Number
LF174A
Standards
ASME Code HV
Product Type
Pressure Relief Valve
Operating Pressure - Minimum
50 psi
Outlet Connection Type
NPTF
Inlet Connection Gender
Female
Operating Pressure - Maximum
150 psi
Factory Set Pressure
100 psi
Outlet Connection Gender
Female
Inlet Connection Type
NPTF
BtuH
2,635,000 BtuH
Operating Temperature - Maximum
250 Degrees F
NSF Certifications for Food and Drinking Water
NSF 372
ASME Section Code
Section XIII
Operating Temperature - Minimum
-40 Degrees F
For Media
Water
Body Material
Copper Silicon Alloy

Description

Pressure Relief Valve, Body Material Copper Silicon Alloy, Factory Set Pressure 100 psi, 2,635,000 BtuH BtuH, Overall Height 5 3/4 in, Application Hot Water Space Heating Boiler, Overall Length 3 in, Test Lever Not Applicable, Standards ASME Code HV

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.